Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 21C 2116 SKT RECP

  • Mfr # KPT02E2221SY

  • Zoro # G907510487


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Termination Method
Solder
Service Rating
II
Insert Arrangement
22-21
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2221SY
Zoro #
G907510487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Mating Life
500
Termination Method
Solder
Service Rating
II
Insert Arrangement
22-21
Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Rotation Angle
175
Operating Voltage DC
1275
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Style
Socket
No. of Contacts
21
Shielding
Yes
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.