Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 23C 2120 216 SKT PLUG KPT08B1699S

KPT 23C 2120 216 SKT PLUG (Discontinued)

  • Mfr # KPT08B1699S
  • Zoro # G007518833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08B1699S
Zoro #
G007518833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Contact Mating Life
500
Insert Arrangement
16-99
Shielding
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Orientation
Right Angle
Service Rating
I
Mounting Type
Cable
No. of Contacts
23
Amperage Rating
7.5A & 13A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Insert Material
Neoprene
Termination Method
Solder
Contact Style
Socket
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.