Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 23C 2220 116 SKT PLUG KPT06E1623SW

KPT 23C 2220 116 SKT PLUG (Discontinued)

  • Mfr # KPT06E1623SW
  • Zoro # G707518737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06E1623SW
Zoro #
G707518737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Operating Voltage DC
850
Sealing
IP67
Insert Rotation/Keying
W
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Rotation Angle
158
Endbell Type
Compression Nut
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Amperage Rating
13A & 22A
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Type
Circular
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
600
No. of Contacts
23
Mounting Type
Cable
Insert Arrangement
16-23
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.