
KPT 26C 2620 SKT PLUG
Mfr # KPT08A1626SA206
Zoro # G407520061
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
16-26
Mounting Type
Cable
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT08A1626SA206
Zoro #
G407520061
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#20
Details
Insert Arrangement
16-26
Mounting Type
Cable
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
26
Connector Style
Plug
Insert Material
Neoprene
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Color
Black
Contact Style
Socket
Service Rating
I
Operating Voltage AC V RMS Max
600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.