Zoro Homepage

KPT 34C 3420 PIN RECP

  • Mfr # KPT00B2234P

  • Zoro # G007575287


product price: $49.35
/ea

Key Features

Contact Size
34#20
Shielding
Yes
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2234P
Zoro #
G007575287
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Shielding
Yes
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
7.5A
Insert Arrangement
22-34
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Contact Style
Pin
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
No. of Contacts
34
Operating Voltage DC
850
Connector Style
Receptacle
Service Rating
I
Termination Method
Solder
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.