Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 PIN RECP

  • Mfr # KPT02A2234P

  • Zoro # G407575320


product price: $46.39
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2234P
Zoro #
G407575320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
7.5A
Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Insert Arrangement
22-34
Contact Style
Pin
Connector Type
Circular
Connector Style
Receptacle
Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
34
Shielding
Yes
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.