Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 34C 3420 PIN RECP

  • Mfr # KPTC0B2234PDMB

  • Zoro # G707575617


product price: $50.49
/ea

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC0B2234PDMB
Zoro #
G707575617
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
7.5A
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-34
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
34
Operating Voltage AC V RMS Max
600
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Operating Voltage DC
850
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.