Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT PLUG

  • Mfr # KPT06F2236S

  • Zoro # G007524742


product price: $45.35
/ea

Key Features

Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2236S
Zoro #
G007524742
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Connector Type
Connector Circular
Contact Style
Socket
Specification
MIL-DTL-26482 Style
Sealing
IP67
Operating Voltage DC
850
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
36
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Insert Arrangement
22-36
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Service Rating
I
Amperage Rating
13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.