Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT01B2236S

  • Zoro # G707517495


product price: $48.75
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2236S
Zoro #
G707517495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Orientation
Straight
Specification
MIL-DTL-26482 Style
No. of Contacts
36
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Style
Socket
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage DC
850
Termination Method
Solder
Service Rating
I
Shell Color
Olive Drab
Insert Arrangement
22-36
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.