KPT 36C 3620 SKT RECP

  • Mfr # KPT2A2236SEX

  • Zoro # G607519353


product price:  $38.89
/ea

Key Features

No. of Contacts
36
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-36
Contact Style
Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2A2236SEX
Zoro #
G607519353
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

No. of Contacts
36
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-36
Contact Style
Socket
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.