Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 3C 320 PIN PLUG KPT06F83P

KPT 3C 320 PIN PLUG (Discontinued)

  • Mfr # KPT06F83P
  • Zoro # G707568183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F83P
Zoro #
G707568183
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Orientation
Straight
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
45141
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Shell Color
Olive Drab
Service Rating
I
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Contact Material
Copper Alloy
Sealing
IP67
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.