Zoro Homepage

KPT 3C 320 SKT PLUG

  • Mfr # KPT06E833SA206F97

  • Zoro # G907521551


product price: $33.95
/ea

Key Features

Contact Mating Life
500
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E833SA206F97
Zoro #
G907521551
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Contact Mating Life
500
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Connector Style
Plug
Shell Plating
Conductive Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Material
Aluminum Alloy
No. of Contacts
3
Amperage Rating
13A
Insert Material
Neoprene
Shell Color
Black
Insert Arrangement
12267
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.