Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 41C 2720 1416 PIN PLUG KPT08E2241P

KPT 41C 2720 1416 PIN PLUG (Discontinued)

  • Mfr # KPT08E2241P
  • Zoro # G807568885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT08E2241P
Zoro #
G807568885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Mounting Type
Cable
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
No. of Contacts
41
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Orientation
Right Angle
Sealing
IP67
Connector Style
Plug
Termination Method
Solder
Service Rating
I
Operating Voltage DC
850
Connector Type
Connector Circular
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
22-41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.