Zoro Homepage

KPT 41C 2720 1416 SKT PLUG

  • Mfr # KPT06E2241SA206F42

  • Zoro # G407524489


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2241SA206F42
Zoro #
G407524489
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A & 22A
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Color
Black
Operating Voltage DC
850
Connector Type
Connector Circular
Contact Material
Copper Alloy
Connector Style
Plug
Shell Material
Aluminum Alloy
No. of Contacts
41
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-41
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.