Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 4120 SKT PLUG

  • Mfr # KPT05A2041S

  • Zoro # G407524588


product price: $36.59
/ea

Key Features

Contact Style
Socket
Specification
MIL-DTL-26482
Termination Method
Solder
Connector Style
Plug
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A2041S
Zoro #
G407524588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Contact Style
Socket
Specification
MIL-DTL-26482
Termination Method
Solder
Connector Style
Plug
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
41
Service Rating
I
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Arrangement
20-41
Shielding
Yes
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
IP67
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.