Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 41C 4120 SKT RECP KPT2E2041SXEX

KPT 41C 4120 SKT RECP (Discontinued)

  • Mfr # KPT2E2041SXEX
  • Zoro # G307519097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT2E2041SXEX
Zoro #
G307519097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Amperage Rating
13A
Contact Mating Life
500
Rotation Angle
126
Insert Arrangement
20-41
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Service Rating
I
Shielding
Yes
Grommet & Seals Material
Neoprene
No. of Contacts
41
Insert Rotation/Keying
X
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Socket
Operating Voltage DC
850
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Orientation
Straight
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.