Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT00B2255P

  • Zoro # G607572365


product price: $42.49
/ea

Key Features

Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Contacts Supplied
Yes
Contact Size
27#20, 14#16
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2255P
Zoro #
G607572365
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
22-41
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
41
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Endbell Type
Cable Clamp
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
Service Rating
I
Connector Type
Connector Circular
Contact Mating Life
500
Termination Method
Solder
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.