
KPT 55C 5520 PIN RECP
Mfr # KPT02E2255PXEW
Zoro # G907573451
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
41
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E2255PXEW
Zoro #
G907573451
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20, 14#16
Details
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
41
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
22-41
Contact Style
Pin
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.