Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT02E2255PXEX

  • Zoro # G707573439


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255PXEX
Zoro #
G707573439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-26482
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Termination Method
PCB
No. of Contacts
41
Rotation Angle
142
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.