Zoro Homepage

KPT 55C 5520 PIN RECP

  • Mfr # KPT02E2255PZ

  • Zoro # G807174031


product price: $55.55
/ea

Key Features

Current Rating
13 A
Connector Type
Connector Circular
Contact Mating Life
500
Insert Arrangement
22-41
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255PZ
Zoro #
G807174031
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Item
Pin & Sleeve Receptacle
Current Rating
13 A
Connector Type
Connector Circular
Contact Mating Life
500
Insert Arrangement
22-41
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Orientation
Straight
Grommet & Seals Material
Neoprene
No. of Contacts
41
Specification
MIL-DTL-26482 Style
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
Rotation Angle
314
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
850
Termination Method
Solder
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.