Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN RECP

  • Mfr # KPT02E145PDV

  • Zoro # G207575575


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E145PDV
Zoro #
G207575575
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Service Rating
I
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Arrangement
14-12
Termination Method
PCB
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Sealing
IP67
No. of Contacts
12
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.