Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 SKT PLUG

  • Mfr # KPTR07A145S

  • Zoro # G507524464


product price: $59.79
/ea

Key Features

Amperage Rating
13A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Color
Black
Shell Plating
Conductive Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR07A145S
Zoro #
G507524464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
13A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Color
Black
Shell Plating
Conductive Black Zinc Cobalt
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-26482
Mounting Type
Jam Nut - Rear Mount
Connector Style
Receptacle
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
No. of Contacts
5
Contact Style
Socket
Contacts Supplied
Yes
Service Rating
II
Termination Method
Solder
Operating Voltage DC
1275
Shielding
Yes
Insert Arrangement
14-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.