Zoro Homepage

KPT 6C 620 PIN PLUG

  • Mfr # KPT06E1098PDZ

  • Zoro # G107571127


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Endbell Type
Heat Shrink - Shielded
Specification
MIL-DTL-26482
No. of Contacts
6
Grommet & Seals Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1098PDZ
Zoro #
G107571127
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.