Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN RECP

  • Mfr # KPT01E106PWDZ

  • Zoro # G107571608


product price: $63.45
/ea

Key Features

Contacts Supplied
Yes
Contact Size
6#20
Contact Material
Copper Alloy
Connector Type
Circular
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E106PWDZ
Zoro #
G107571608
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Contact Style
Pin
No. of Contacts
6
Endbell Type
Heat Shrink - Shielded
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Operating Voltage DC
850
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight
Mounting Type
Cable
Rotation Angle
90
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Specification
MIL-DTL-26482
Insert Rotation/Keying
W
Insert Arrangement
45205
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.