Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 6C 620 PIN RECP

  • Mfr # KPT02E106PWEW

  • Zoro # G507572434


product price: $40.49
/ea

Key Features

Shell Color
Olive Drab
Connector Type
Circular
Termination Method
PCB
Sealing
IP67
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E106PWEW
Zoro #
G507572434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Color
Olive Drab
Connector Type
Circular
Termination Method
PCB
Sealing
IP67
Shielding
Yes
Contact Material
Copper Alloy
No. of Contacts
6
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Arrangement
45205
Service Rating
I
Contacts Supplied
Yes
Rotation Angle
90
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.