
KPT 6C 620 SKT PLUG
Mfr # KPT05106S
Zoro # G007521581
product price: $20.39
/eaKey Features
Insert Material
Neoprene
Contact Mating Life
500
Mounting Type
Cable
Contact Size
6#20
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT05106S
Zoro #
G007521581
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Insert Material
Neoprene
Contact Mating Life
500
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Connector Type
Circular
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Termination Method
Solder
Contact Style
Socket
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
45205
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
6
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.