Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06A168PX

  • Zoro # G307569078


product price: $32.69
/ea

Key Features

Insert Material
Neoprene
Termination Method
Solder
Shielding
Yes
Service Rating
II
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A168PX
Zoro #
G307569078
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Termination Method
Solder
Shielding
Yes
Service Rating
II
Mounting Type
Cable
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
8
Amperage Rating
13A
Shell Material
Aluminum Alloy
Rotation Angle
152
Insert Arrangement
16-8
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.