Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 8C 816 PIN PLUG KPT08F168PW

KPT 8C 816 PIN PLUG (Discontinued)

  • Mfr # KPT08F168PW
  • Zoro # G307568927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT08F168PW
Zoro #
G307568927
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Orientation
Right Angle
No. of Contacts
8
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Connector Circular
Contact Mating Life
500
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
1275
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
1000
Service Rating
II
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Shell Color
Olive Drab
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Rotation Angle
54
Sealing
IP67
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.