Zoro Homepage

KPT 8C 816 SKT RECPT

  • Mfr # KPT03168SWA206

  • Zoro # G407516286


product price: $43.65
/ea

Key Features

Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
8#16
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03168SWA206
Zoro #
G407516286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Service Rating
II
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
No. of Contacts
8
Contact Style
Socket
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.