Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPT 8C 820 SKT RECP KPT02E128S

KPT 8C 820 SKT RECP (Discontinued)

  • Mfr # KPT02E128S
  • Zoro # G107519310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E128S
Zoro #
G107519310
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Connector Type
Connector Circular
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Socket
Specification
MIL-DTL-26482 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Orientation
Straight
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
8
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45268
Connector Style
Receptacle
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.