Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTC 18C 1820 SKT PLUG

  • Mfr # KPTC061418SF0

  • Zoro # G907520042


product price: $16.95
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC061418SF0
Zoro #
G907520042
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Connector Type
Circular
Specification
MIL-DTL-26482
Shielding
Yes
Contacts Supplied
No
No. of Contacts
18
Operating Voltage DC
850
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Connector Style
Plug
Insert Arrangement
14-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.