Zoro Homepage

KPTC 18C 1820 SKT PLUG

  • Mfr # KPTC51418SD

  • Zoro # G707520051


product price: $16.95
/ea

Key Features

Contact Size
18#20
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC51418SD
Zoro #
G707520051
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
18
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
14-18
Mounting Type
Cable
Service Rating
I
Operating Voltage DC
850
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.