
KPTC 34C 3420 PIN RECP
Mfr # KPTC1E2234PDMB
Zoro # G707572555
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
22-34
No. of Contacts
34
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPTC1E2234PDMB
Zoro #
G707572555
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
34#20
Details
Insert Arrangement
22-34
No. of Contacts
34
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
7.5A
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.