Zoro Homepage

KPTC 34C 3420 PIN RECP

  • Mfr # KPTC2E2234PWDMB

  • Zoro # G207573564


product price: $36.69
/ea

Key Features

No. of Contacts
34
Contact Size
34#20
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E2234PWDMB
Zoro #
G207573564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

No. of Contacts
34
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
7.5A
Contact Material
Copper Alloy
Service Rating
I
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
22-34
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.