Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPTR 3C 316 PIN PLUG

  • Mfr # KPTR6F123P

  • Zoro # G407569169


product price: $48.85
/ea

Key Features

Amperage Rating
13A
Shell Color
Black
Orientation
Straight
Shielding
Yes
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR6F123P
Zoro #
G407569169
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Amperage Rating
13A
Shell Color
Black
Orientation
Straight
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Termination Method
Solder
Contact Style
Pin
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Insert Arrangement
45263
No. of Contacts
3
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.