Zoro Homepage

Pin & Sleeve Plug, 13 A, 2 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA3106E10SL4SF80F85

  • Zoro # G607163990


product price: $61.95
/ea

Key Features

Current Rating
13 A
Number of Poles
2
Number of Wires
2
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL4SF80F85
Zoro #
G607163990
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Number of Poles
2
Number of Wires
2
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Mounting Type
Cable
No. of Contacts
2
Insert Arrangement
10SL-4
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.