This item is Discontinued.

Itt Cannon Pin & Sleeve Plug, 13 A, 50V AC, 10 Pole, Spring Clamp Terminals Wire Connection Type KPSE06E1210PZFO

Pin & Sleeve Plug, 13 A, 50V AC, 10 Pole, Spring Clamp Terminals Wire Connection Type (Discontinued)

  • Mfr # KPSE06E1210PZFO
  • Zoro # G207173214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1210PZFO
Zoro #
G207173214
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
No. of Contacts
10
Orientation
Straight
Sealing
IP67
Shielding
Yes
Connector Type
Circular
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Mounting Type
Cable
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Insert Arrangement
45270
Insert Material
Neoprene
Contact Style
Pin
Shell Color
Olive Drab
Rotation Angle
295
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.