Zoro Homepage

Pin & Sleeve Plug, 13 A, 50V AC, 26 Pole, Crimp Terminals Wire Connection Type

  • Mfr # KPSE06F1626PWFO

  • Zoro # G907173415


product price: $35.19
/ea

Key Features

Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
26
Number of Wires
26
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1626PWFO
Zoro #
G907173415
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
26
Number of Wires
26
IP Rating
IP67
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
No. of Contacts
26
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Connector Style
Plug
Rotation Angle
60
Connector Type
Circular
Insert Arrangement
16-26
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Color
Olive Drab
Contacts Supplied
No
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products