
Pin & Sleeve Plug, 13 A, 50V AC, 4 Pole, Silver, Crimp Terminals Wire Connection Type
Mfr # CA3106F14S2PF31F80F0
Zoro # G907173132
product price: $21.15
/eaKey Features
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68, IP69K
Wire Connection Type
Crimp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F14S2PF31F80F0
Zoro #
G907173132
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
Item
Pin & Sleeve Plug
Current Rating
13 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68, IP69K
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant, Moisture Resistant
Insert Arrangement
14S-10
No. of Contacts
4
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
250
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.