Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, 10 Pole, Silver, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA3106E181PXB14

  • Zoro # G407173458


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E181PXB14
Zoro #
G407173458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
10
Number of Wires
10
IP Rating
IP67, IP68
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Mounting Type
Cable
Insert Arrangement
18-1
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
10
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.