Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, 2 Pole, Silver, Crimp Terminals Wire Connection Type

  • Mfr # CA3106E10SL4PB02

  • Zoro # G907173170


product price: $41.19
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
2
Number of Wires
2
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL4PB02
Zoro #
G907173170
UPC #
-
Country of Origin
United States

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
2
Number of Wires
2
IP Rating
IP67, IP68
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Standards
MIL-DTL-5015
Resistance Properties
Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.