This item is Discontinued.

Itt Cannon Pin & Sleeve Plug, 22 A, 50V AC, 4 Pole, Silver, Solder Terminals Wire Connection Type CA06R14S2P

Pin & Sleeve Plug, 22 A, 50V AC, 4 Pole, Silver, Solder Terminals Wire Connection Type (Discontinued)

  • Mfr # CA06R14S2P
  • Zoro # G807173454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R14S2P
Zoro #
G807173454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP65
Wire Connection Type
Solder Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Mounting Type
Cable
Insert Material
Neoprene
Termination Method
Solder
Contact Style
Pin
No. of Contacts
4
Operating Voltage DC
250
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.