
Pin & Sleeve Plug, 22 A, 50V AC, 4 Pole, Silver, Spring Clamp Terminals Wire Connection Type (Discontinued)
- Mfr # CA3106E14S2PBF80F0
- Zoro # G207173351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14S2PBF80F0
Zoro #
G207173351
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Details
Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Number of Poles
4
Number of Wires
4
IP Rating
IP67, IP68
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
No. of Contacts
4
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
14S-2
Operating Voltage DC
250
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.