Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, Three Phase, 3 Pole, Silver, Crimp Terminals Wire Connection Type

  • Mfr # CA3106E10SL3PF80

  • Zoro # G907173651


product price: $58.19
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL3PF80
Zoro #
G907173651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
IP65
Wire Connection Type
Crimp Terminals
Connection Orientation
Straight
Housing Color
Silver
Cap Type
No Cap or Cover
Resistance Properties
Corrosion Resistant
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
10SL-3
No. of Contacts
3
Contact Style
Pin
Connector Type
Connector Circular
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.