Zoro Homepage

Pin & Sleeve Plug, 22 A, 50V AC, Three Phase, 3 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # CA06COME10SL3PB01A176

  • Zoro # G307173190


product price: $44.75
/ea

Key Features

Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME10SL3PB01A176
Zoro #
G307173190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Item
Pin & Sleeve Plug
Current Rating
22 A
Voltage Rating
50V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Operating Voltage DC
700
Insert Arrangement
10SL-3
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.