
Pin & Sleeve Receptacle, 22 A, 37 Pole, Spring Clamp Terminals Wire Connection Type
Mfr # CA3102E2821PYBF80
Zoro # G407173847
product price: $55.25
/eaKey Features
Current Rating
22 A
Number of Poles
37
IP Rating
IP67
Wire Connection Type
Spring Clamp Terminals
Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2821PYBF80
Zoro #
G407173847
UPC #
-
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
22 A
Number of Poles
37
IP Rating
IP67
Wire Connection Type
Spring Clamp Terminals
Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.