Zoro Homepage

SZ 16 PIN 1816 AWG F80

  • Mfr # CT1616PG

  • Zoro # G607173982


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Contact Size
16
Contact Mating Life
100
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
18,16
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1616PG
Zoro #
G607173982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16

Details

Contact Mating Life
100
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
18,16
Contact Plating
Gold
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Amps
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.