
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBF14S12PS
Zoro #
G307528327
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Mounting Type
Thru-Bulkhead
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Termination Method
Solder
Insert Arrangement
14S-1
Contact Style
Pin
Connector Style
Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.