10-3/4" Aluminum 45 Degrees Elbow Pipe Fitting Insulation
Mfr # 25860
Zoro # G8641866
product price: $62.59
/eaKey Features
Fits Max. O.D.
10 3/4 in
Standards
ASTM E84, C1729 and C1371
For Fitting Shape
45 Degrees Elbow
For Use On
Insulated Elbows
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25860
Zoro #
G8641866
UPC #
-
Country of Origin
United States
Dimensions
For Iron Pipe Size
10"
For Maximum Outside Diameter
10 3/4 in
Details
Item
Pipe Insulation Jacketing
Fits Max. O.D.
10 3/4 in
Standards
ASTM E84, C1729 and C1371
For Fitting Shape
45 Degrees Elbow
For Use On
Insulated Elbows
Color
Silver
Insulation Jacket Material
Aluminum
For Fitting Type
45 Degrees Elbow
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Nominal I.D.
10-3/4"
Insulation Color
Silver
Material
Aluminum
For Tube O.D.
10-3/4"
For Location
Outdoor
Includes Insulation Insert
No
Includes Vapor Barrier
Yes
For Product Type
45 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Form
45 Degrees Elbow
Facing Material
Aluminum Jacket
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 10 3/4 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.