Zoro Homepage

10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket

  • Mfr # 684711

  • Zoro # G8641753


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Thickness
0.016 in
Jacket Material
Aluminum
Fits Max. O.D.
36 in
Insulation Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684711
Zoro #
G8641753
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Thickness
0.016 in
Insulation Length
10 ft
For Maximum Outside Diameter
36 in
Overall Length
10 ft

Details

Item
Pipe Insulation Jacketing
Jacket Material
Aluminum
Fits Max. O.D.
36 in
Insulation Color
Silver
Insulation Jacket Material
Aluminum
Includes
Smooth Finish, Vapor Barrier
Pipe Insulation Item
Insulated Pipe Jacket
Standards
ASTM C1729, C1371, E84 Flame and Smoke
Color
Silver
For Use On
Bare Pipes, Pipe Insulation
Includes Insulation Insert
No
For Product Type
Straight Runs
For Location
Outdoor
Includes Vapor Barrier
Yes
Facing Material
Aluminum Jacket

Description

Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 36 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length 10 ft, Standards ASTM C1729, C1371, Installation Method Banding, Includes Vapor Barrier Yes, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.